Walter - Shoulder Miling Cutter LN09
- Mfr # 6190498
- Zoro # G2883389
product price:Â
$
603.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.3150"
Overall Length
2.2830"
Shank Dia.
0.8660 in
Cutting Application
Shoulder Milling
Connection Size
T22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6190498
- Zoro #
- G2883389
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Square Shoulder End Mill
- Cutting Application
- Shoulder Milling
- Toolholder Style
- F5041
- ISO Number
- F5041.T22.025.Z03.08
- Shank Type - Machining
- Screw On
- ANSI Code
- F5041.T22.025.Z03.08
- Max. Speed
- 39,600 RPM
- Coolant Fed
- Coolant Through
Dimensions
- Depth of Cut
- 0.3150"
- Overall Length
- 2.2830"
- Shank Dia.
- 0.8660 in
- Connection Size
- T22
- Max. Cutting Dia.
- 123/125 in
- Wire Rope Length
- 2.2830"
- Length
- 2.2830"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 123/125 in, Shank Dia. 0.8660 in, Screw On, Overall Length 2.2830 In., ANSI Code F5041.T22.025.Z03.08, Connection Size T22, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.