Modular Drill, 45.00mm Drill Depth
- Mfr # 4099020
- Zoro # G3822190
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Diameter
5/8"
ISO Number
TDM0571R3SCF063
Cutting Direction
Right Hand
Body Length
1.8898"
Max. Dia.
0.5902"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4099020
- Zoro #
- G3822190
- UPC #
- 4021169612749
- Country of Origin
- Spain
- Item
- Exchangeable Drill Tip
- ISO Number
- TDM0571R3SCF063
- Cutting Direction
- Right Hand
- ANSI Code
- TDM0571R3SCF063
- Flute Type
- Spiral
- Toolholder Style
- TDM
- Shank Type - Machining
- Straight with Three Flats
- Coolant Fed
- Coolant Through
- Insert Style
- TDM1
- Includes
- Insert Wrench
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Flanged Shank
- Yes
Dimensions
- Diameter
- 5/8"
- Body Length
- 1.8898"
- Max. Dia.
- 0.5902"
- Depth x Dia. Ratio
- 3xD
- Flute Length
- 64.35mm
- Max. Drilling Depth
- 14.99mm
- Seat Size
- W23
- Min. Drill Dia.
- 14.50mm
- Shank Dia. Measurement System
- Fractional Inch
- Shank Length
- 1.8898 in
- Shank Dia.
- 5/8 in
- Max. Drill Dia.
- 45.00mm
Description
Exchangeable Drill Tip, TDM1, Shank Type - Machining Straight with Three Flats, High Speed Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.