Walter - Shoulder Miling Cutter LN09
- Mfr # 6196999
- Zoro # G2883720
product price:Â
$
625.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.3150"
Shank Dia.
0.8660 in
Overall Length
2.2830"
Cutting Application
Shoulder Milling
Shank Type - Machining
Screw On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6196999
- Zoro #
- G2883720
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Depth of Cut
- 0.3150"
- Shank Dia.
- 0.8660 in
- Overall Length
- 2.2830"
- Connection Size
- T22
- Max. Cutting Dia.
- 123/125 in
- Wire Rope Length
- 2.2830"
- Length
- 2.2830"
Details
- Item
- Indexable Square Shoulder End Mill
- Cutting Application
- Shoulder Milling
- Shank Type - Machining
- Screw On
- ISO Number
- F5041.T22.025.Z04.08
- ANSI Code
- F5041.T22.025.Z04.08
- Max. Speed
- 39,600 RPM
- Coolant Fed
- Coolant Through
- Toolholder Style
- F5041
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 123/125 in, Shank Dia. 0.8660 in, Screw On, Overall Length 2.2830 In., ANSI Code F5041.T22.025.Z04.08, Connection Size T22, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.