Shop WALTER
See all product information
Create Account
Walter - Shoulder Miling Cutter LN09
- Mfr # 6197044
- Zoro # G2882567
product price:Â
$
596.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.3150"
Shank Dia.
0.9840 in
Overall Length
3.9370"
Max. Speed
39,600 RPM
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6197044
- Zoro #
- G2882567
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Square Shoulder End Mill
- Max. Speed
- 39,600 RPM
- Coolant Fed
- Coolant Through
- Standards
- DIN1835-B
- ISO Number
- F5041.W25.025.Z03.08
- Shank Type - Machining
- Weldon Flat
- Cutting Application
- Shoulder Milling
- Toolholder Style
- F5041
- ANSI Code
- F5041.W25.025.Z03.08
Dimensions
- Depth of Cut
- 0.3150"
- Shank Dia.
- 0.9840 in
- Overall Length
- 3.9370"
- Max. Cutting Dia.
- 123/125 in
- Wire Rope Length
- 3.9370"
- Length
- 3.9370"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 123/125 in, Shank Dia. 0.9840 in, Weldon Flat, Overall Length 3.9370 In., ANSI Code F5041.W25.025.Z03.08, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.