Shop WALTER
See all product information
Create Account
Walter - Shoulder Miling Cutter LN09
- Mfr # 6197402
- Zoro # G2894275
product price:Â
$
625.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.3150"
Overall Length
7.8740"
Shank Dia.
0.9840 in
Max. Cutting Dia.
123/125 in
ISO Number
F5041.Z25.025.Z04.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6197402
- Zoro #
- G2894275
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Square Shoulder End Mill
- ISO Number
- F5041.Z25.025.Z04.08
- Cutting Application
- Shoulder Milling
- ANSI Code
- F5041.Z25.025.Z04.08
- Coolant Fed
- Coolant Through
- Max. Speed
- 6,700 RPM
- Toolholder Style
- F5041
- Shank Type - Machining
- Straight
Dimensions
- Depth of Cut
- 0.3150"
- Overall Length
- 7.8740"
- Shank Dia.
- 0.9840 in
- Max. Cutting Dia.
- 123/125 in
- Wire Rope Length
- 7.8740"
- Length
- 7.8740"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 123/125 in, Shank Dia. 0.9840 in, Straight, Overall Length 7.8740 In., ANSI Code F5041.Z25.025.Z04.08, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.