Walter - Shoulder Miling Cutter LN09
- Mfr # 6197404
- Zoro # G2886329
product price:Â
$
693.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.3150"
Overall Length
9.8430"
Shank Dia.
1.2600 in
Max. Cutting Dia.
1 13/50 in
Cutting Application
Shoulder Milling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6197404
- Zoro #
- G2886329
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Square Shoulder End Mill
- Cutting Application
- Shoulder Milling
- ANSI Code
- F5041.Z32.032.Z05.08
- ISO Number
- F5041.Z32.032.Z05.08
- Toolholder Style
- F5041
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Straight
- Max. Speed
- 4,000 RPM
Dimensions
- Depth of Cut
- 0.3150"
- Overall Length
- 9.8430"
- Shank Dia.
- 1.2600 in
- Max. Cutting Dia.
- 1 13/50 in
- Wire Rope Length
- 9.8430"
- Length
- 9.8430"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 13/50 in, Shank Dia. 1.2600 in, Straight, Overall Length 9.8430 In., ANSI Code F5041.Z32.032.Z05.08, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.