Walter - Shoulder Milling Cutter LN13
- Mfr # 6195018
- Zoro # G2882670
product price:Â
$
669.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.4720"
Overall Length
9.8430"
Shank Dia.
1.2600 in
Max. Speed
6,700 RPM
Toolholder Style
F5141
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6195018
- Zoro #
- G2882670
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Square Shoulder End Mill
- Max. Speed
- 6,700 RPM
- Toolholder Style
- F5141
- Cutting Application
- Shoulder Milling
- ANSI Code
- F5141.Z32.040.Z03.12
- Coolant Fed
- Coolant Through
- ISO Number
- F5141.Z32.040.Z03.12
- Shank Type - Machining
- Straight
Dimensions
- Depth of Cut
- 0.4720"
- Overall Length
- 9.8430"
- Shank Dia.
- 1.2600 in
- Max. Cutting Dia.
- 1 23/40 in
- Wire Rope Length
- 9.8430"
- Length
- 9.8430"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 23/40 in, Shank Dia. 1.2600 in, Straight, Overall Length 9.8430 In., ANSI Code F5141.Z32.040.Z03.12, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.