Walter - Shoulder Mill

  • Mfr # 6556117

  • Zoro # G2887214


product price:  $541.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.3310"
Overall Length
2.7170"
Shank Dia.
1.1020 in
Cutting Application
Shoulder Milling
Max. Speed
33,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6556117
Zoro #
G2887214
UPC #
-
Country of Origin
China

Dimensions

Depth of Cut
0.3310"
Overall Length
2.7170"
Shank Dia.
1.1020 in
Max. Cutting Dia.
1 13/50 in
Connection Size
T28

Details

Item
Indexable Square Shoulder End Mill
Cutting Application
Shoulder Milling
Max. Speed
33,600 RPM
Shank Type - Machining
Screw On
ISO Number
M4132-032-T28-03-09
Coolant Fed
Coolant Through
ANSI Code
M4132-032-T28-03-09
Toolholder Style
M4132

Description

Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 13/50 in, Shank Dia. 1.1020 in, Screw On, Overall Length 2.7170 In., ANSI Code M4132-032-T28-03-09, Connection Size T28, Coolant Fed Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.