Walter - Shoulder Mill
Mfr # 6556151
Zoro # G2890967
product price:Â $689.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.3310 in
Arbor Dia.
0.8660 in
Overall Length
1.5750 in
Max. Speed
26,900 RPM
ANSI Code
M4132-050-B22-04-09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6556151
Zoro #
G2890967
UPC #
-
Country of Origin
China
Dimensions
Depth of Cut
0.3310 in
Arbor Dia.
0.8660 in
Overall Length
1.5750 in
Max. Cutting Dia.
1.9690 in
Hub Outside Dia.
1.6140 in
Details
Item
Indexable Face Mill
Max. Speed
26,900 RPM
ANSI Code
M4132-050-B22-04-09
Cutting Application
Shoulder Milling
Coolant Fed
Coolant Through
ISO Number
M4132-050-B22-04-09
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Description
Indexable Face Mill, Max. Cutting Dia. 1.9690 in, Arbor Dia. 0.8660 in, Depth of Cut 0.3310 in, ANSI Code M4132-050-B22-04-09, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.