Shop WALTER
See all product information
Create Account
Walter - Porcupine Cutter LD17/SD12
- Mfr # 7457940
- Zoro # G2911285
product price:Â
$
2,753.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
2.4800"
Shank Dia.
3.1500 in
Overall Length
6.4130"
ANSI Code
M4258-063-C8-02-60-B
Toolholder Style
M4258
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7457940
- Zoro #
- G2911285
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- ANSI Code
- M4258-063-C8-02-60-B
- Toolholder Style
- M4258
- Cutting Application
- Shoulder Milling
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Basic Body for Porcupine Milling Cutters
- Shank Type - Machining
- Taper
- ISO Number
- M4258-063-C8-02-60-B
- Coolant Fed
- Coolant Through
- Max. Speed
- 15,000 RPM
- Side Cutting Edge Angle
- 90 Degrees
Dimensions
- Depth of Cut
- 2.4800"
- Shank Dia.
- 3.1500 in
- Overall Length
- 6.4130"
- Max. Cutting Dia.
- 2 12/25 in
- Taper Shank Size
- C8
- Wire Rope Length
- 6.4130"
- Length
- 6.4130"
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Basic Body for Porcupine Milling Cutters
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 2 12/25 in, Shank Dia. 3.1500 in, Taper, Overall Length 6.4130 In., ANSI Code M4258-063-C8-02-60-B, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.