Walter - Shoulder Mill

  • Mfr # 6556155

  • Zoro # G2891868


product price:  $992.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.3310 in
Arbor Dia.
1.0630 in
Overall Length
1.9690 in
Coolant Fed
Coolant Through
Hub Outside Dia.
2.4410 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6556155
Zoro #
G2891868
UPC #
-
Country of Origin
China

Dimensions

Depth of Cut
0.3310 in
Arbor Dia.
1.0630 in
Overall Length
1.9690 in
Hub Outside Dia.
2.4410 in
Max. Cutting Dia.
3.1500 in

Details

Item
Indexable Face Mill
Coolant Fed
Coolant Through
Cutting Application
Shoulder Milling
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
ISO Number
M4132-080-B27-06-09
Max. Speed
21,200 RPM
ANSI Code
M4132-080-B27-06-09

Description

Indexable Face Mill, Max. Cutting Dia. 3.1500 in, Arbor Dia. 1.0630 in, Depth of Cut 0.3310 in, ANSI Code M4132-080-B27-06-09, Coolant Fed Coolant Through, Cutting Application Shoulder Milling

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.