Walter - Shoulder Mill
Mfr # 6556158
Zoro # G2889935
product price:Â $495.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.3310"
Overall Length
3.7010"
Shank Dia.
1-1/4 in
ANSI Code
M4132.031-W31-03-09
Shank Type - Machining
Weldon Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6556158
Zoro #
G2889935
UPC #
-
Country of Origin
China
Dimensions
Depth of Cut
0.3310"
Overall Length
3.7010"
Shank Dia.
1-1/4 in
Max. Cutting Dia.
1 1/4 in
Details
Item
Indexable Square Shoulder End Mill
ANSI Code
M4132.031-W31-03-09
Shank Type - Machining
Weldon Flat
Toolholder Style
M4132
Coolant Fed
Coolant Through
ISO Number
M4132.031-W31-03-09
Max. Speed
33,800 RPM
Standards
DIN1835-B
Cutting Application
Shoulder Milling
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1-1/4 in, Weldon Flat, Overall Length 3.7010 In., ANSI Code M4132.031-W31-03-09, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.