Walter - Shoulder Mill
Mfr # 6556173
Zoro # G2893645
product price:Â $1,078.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.3310 in
Arbor Dia.
1 in
Overall Length
1.9690 in
Max. Cutting Dia.
3 in
Cutting Application
Shoulder Milling
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6556173
Zoro #
G2893645
UPC #
-
Country of Origin
United States
Dimensions
Depth of Cut
0.3310 in
Arbor Dia.
1 in
Overall Length
1.9690 in
Max. Cutting Dia.
3 in
Hub Outside Dia.
2.2490 in
Details
Item
Indexable Face Mill
Cutting Application
Shoulder Milling
ANSI Code
M4132.076-B26-08-09
Max. Speed
21,800 RPM
ISO Number
M4132.076-B26-08-09
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Coolant Fed
Coolant Through
Description
Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. 1 in, Depth of Cut 0.3310 in, ANSI Code M4132.076-B26-08-09, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.