Walter - Shoulder Mill
Mfr # 6741173
Zoro # G2893329
product price:Â $433.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2200"
Shank Dia.
0.6300 in
Overall Length
3.1500"
ISO Number
M4132-016-W16-02-06
Max. Speed
31,700 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6741173
Zoro #
G2893329
UPC #
-
Country of Origin
China
Dimensions
Depth of Cut
0.2200"
Shank Dia.
0.6300 in
Overall Length
3.1500"
Max. Cutting Dia.
63/100 in
Details
Item
Indexable Square Shoulder End Mill
ISO Number
M4132-016-W16-02-06
Max. Speed
31,700 RPM
Coolant Fed
Coolant Through
Toolholder Style
M4132
Cutting Application
Shoulder Milling
Shank Type - Machining
Weldon Flat
Standards
DIN1835-B
ANSI Code
M4132-016-W16-02-06
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 63/100 in, Shank Dia. 0.6300 in, Weldon Flat, Overall Length 3.1500 In., ANSI Code M4132-016-W16-02-06, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.