Walter - Shoulder Mill
Mfr # 6741205
Zoro # G2889655
product price:Â $1,349.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.4570 in
Arbor Dia.
1.5750 in
Overall Length
2.4800 in
Coolant Fed
Coolant Through
Hub Outside Dia.
3.5430 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6741205
Zoro #
G2889655
UPC #
-
Country of Origin
China
Dimensions
Depth of Cut
0.4570 in
Arbor Dia.
1.5750 in
Overall Length
2.4800 in
Hub Outside Dia.
3.5430 in
Max. Cutting Dia.
4.9210 in
Details
Item
Indexable Face Mill
Coolant Fed
Coolant Through
ISO Number
M4132-125-B40-08-12
Cutting Application
Shoulder Milling
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
ANSI Code
M4132-125-B40-08-12
Max. Speed
11,300 RPM
Description
Indexable Face Mill, Max. Cutting Dia. 4.9210 in, Arbor Dia. 1.5750 in, Depth of Cut 0.4570 in, ANSI Code M4132-125-B40-08-12, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.