Walter - Shoulder Mill
Mfr # 6952593
Zoro # G2891028
product price:Â $484.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.3150"
Overall Length
3.5430"
Shank Dia.
0.7870 in
Max. Cutting Dia.
787/1000 in
Cutting Application
Shoulder Milling
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6952593
Zoro #
G2891028
UPC #
-
Country of Origin
China
Dimensions
Depth of Cut
0.3150"
Overall Length
3.5430"
Shank Dia.
0.7870 in
Max. Cutting Dia.
787/1000 in
Details
Item
Indexable Square Shoulder End Mill
Cutting Application
Shoulder Milling
ISO Number
M4130-020-W20-03-08
Standards
DIN1835-B
Coolant Fed
Coolant Through
Max. Speed
34,300 RPM
Toolholder Style
M4130
Shank Type - Machining
Weldon Flat
ANSI Code
M4130-020-W20-03-08
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 787/1000 in, Shank Dia. 0.7870 in, Weldon Flat, Overall Length 3.5430 In., ANSI Code M4130-020-W20-03-08, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.