Shop WIDIA

Indexable Toolholder, SSDC,

  • Mfr # 2951372
  • Zoro # G3789665

product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Insert Shape
Square
Insert Screw
T15
Rake
0 Degrees Axial, 0 Degrees Radial
Style
Screw-On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2951372
Zoro #
G3789665
UPC #
4021169422126
Country of Origin
United States
Item
Indexable Turning Toolholder
Coolant Fed
Non-Coolant Through
Insert Shape
Square
Insert Screw
T15
Rake
0 Degrees Axial, 0 Degrees Radial
Style
Screw-On
Number of Inserts Required
1
Cutting Direction
Neutral
Material
Steel
Shank
Square
Clamp
Screw
Side Cutting Edge Angle
45 Degrees
Toolholder Style
SSDC
Insert Inscribed Circle
3/8 in
ISO Number
SSDCN083
Insert Clearance Angle
7 Degrees
Cutting Application
Facing, Profiling, Turning
Insert Holding Type
Screw On
Approach Angle
45 Degrees
Compatible Hardware
T15 Insert Screw
Insert Style
SC
ANSI Code
SSDCN083
Material - Machining
High Speed Steel
Measurement System
Decimal Inch
Lead Angle
45 Degrees
Shell Material
Steel
Container Type
Screw-On
Sensor Body Style
Screw-On
Traction Material
Steel

Dimensions

Insert Size
32.52
Shank Length
2-7/8 in
Cutting Length
0.3750"
Overall Length
3-1/2 in
Shank Width
1/2 in
Shank Height
1/2 in
Head Length
5/8 in
Wire Rope Length
3-1/2 in
Length
3-1/2 in

Description

Indexable Turning Toolholder, SSDC, Insert Style SC, Overall Length 3-1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.