Walter - Shoulder Milling Cutter
- Mfr # 7538913
- Zoro # G2893660
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
0.7280 in
Overall Length
1.8110"
Toolholder Style
M5130
ANSI Code
M5130-020-T18-05-05
Max. Cutting Dia.
787/1000 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7538913
- Zoro #
- G2893660
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Toolholder Style
- M5130
- ANSI Code
- M5130-020-T18-05-05
- Shank Type - Machining
- Screw On
- Cutting Application
- Center Cutting, Shoulder Milling
- ISO Number
- M5130-020-T18-05-05
Dimensions
- Shank Dia.
- 0.7280 in
- Overall Length
- 1.8110"
- Max. Cutting Dia.
- 787/1000 in
- Connection Size
- T18
- Wire Rope Length
- 1.8110"
- Length
- 1.8110"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 787/1000 in, Shank Dia. 0.7280 in, Screw On, Overall Length 1.8110 In., ANSI Code M5130-020-T18-05-05, Connection Size T18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.