Indexable Profiling End Mill, 1.260" Cutter Dia, 2 Inserts, 0.9840 in Cut Depth, F2339 Series
- Mfr # 5020738
- Zoro # G8203921
product price:Â
$
545.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.260"
Series
F2339
Depth of Cut
0.9840 in
Number of Inserts
2
Nomenclature
F2339.T28.032.Z02.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5020738
- Zoro #
- G8203921
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cutter Dia.
- 1.260"
- Depth of Cut
- 0.9840 in
- Shank Dia. (In.)
- 1.102
- Cutting Length
- 0.984"
- Diameter
- 1.260"
- Overall Length (In.)
- 2.717
- Insert Size
- 2506160R
- Overall Length
- 2.7170 in
- Shank Dia.
- 1.1020 in
- Max. Cutting Dia.
- 1-1/4 in
- Head Projection Length
- 1.5750 in
- Head Dia.
- 1-1/4 in
- Wire Rope Length
- 2.7170 in
- Length
- 2.7170 in
- Fits Chest Size
- 2 Cutting Edges per Indexable Insert, Anti-Twist Protection
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1-1/4 in, Depth of Cut 0.9840 in, Shank Dia. 1.1020 in, Overall Length 2.7170 in, Compatible Hardware FS1165 T20 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Copy Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.