Shop WALTER
See all product information
Create Account
Walter - Shoulder Milling Cutter LN13
- Mfr # 6229459
- Zoro # G2892008
product price:Â
$
1,446.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.4720 in
Arbor Dia.
1.2600 in
Overall Length
1.9690 in
ANSI Code
F5141.B32.100.Z09.12
ISO Number
F5141.B32.100.Z09.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6229459
- Zoro #
- G2892008
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Indexable Face Mill
- ANSI Code
- F5141.B32.100.Z09.12
- ISO Number
- F5141.B32.100.Z09.12
- Cutting Application
- Shoulder Milling
- Max. Speed
- 14,200 RPM
- Coolant Fed
- Coolant Through
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
Dimensions
- Depth of Cut
- 0.4720 in
- Arbor Dia.
- 1.2600 in
- Overall Length
- 1.9690 in
- Hub Outside Dia.
- 3.1500 in
- Max. Cutting Dia.
- 3.9370 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Max. Cutting Dia. 3.9370 in, Arbor Dia. 1.2600 in, Depth of Cut 0.4720 in, ANSI Code F5141.B32.100.Z09.12, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.