Walter - Shoulder Milling Cutter
- Mfr # 7538922
- Zoro # G2887799
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.7480"
Overall Length
2.5590"
Shank Dia.
0.4720 in
Toolholder Style
M5130
Max. Cutting Dia.
59/125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7538922
- Zoro #
- G2887799
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- Toolholder Style
- M5130
- Shank Type - Machining
- Weldon Flat
- Standards
- DIN1835-B
- ANSI Code
- M5130-012-W12-03-05
- Cutting Application
- Center Cutting, Shoulder Milling
- ISO Number
- M5130-012-W12-03-05
Dimensions
- Depth of Cut
- 0.7480"
- Overall Length
- 2.5590"
- Shank Dia.
- 0.4720 in
- Max. Cutting Dia.
- 59/125 in
- Head Projection Length
- 0.7480"
- Wire Rope Length
- 2.5590"
- Length
- 2.5590"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 59/125 in, Shank Dia. 0.4720 in, Weldon Flat, Overall Length 2.5590 In., ANSI Code M5130-012-W12-03-05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.