Prototyp - Adaption ConeFit
- Mfr # 7171650
- Zoro # G2912396
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Neck Length
48.00mm
Overall Length
100.00mm
Shank Dia.
12.00mm
Standards
DIN 6535 HA
Shank Type - Machining
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7171650
- Zoro #
- G2912396
- UPC #
- 4042446275792
- Country of Origin
- United States
- Item
- Holder for Exchangeable Mill Head
- Standards
- DIN 6535 HA
- Shank Type - Machining
- Straight
- ANSI Code
- AK610.Z12.E12.048
- ISO Number
- AK610.Z12.E12.048
- Coolant Fed
- Coolant Through
Dimensions
- Neck Length
- 48.00mm
- Overall Length
- 100.00mm
- Shank Dia.
- 12.00mm
- Mating Dia.
- 11.6 mm
- Connection Size
- E12
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
Description
Holder for Exchangeable Mill Head, Connection Size E12, Shank Dia. 12.00mm, Overall Length 100.00mm, Neck Length 48.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.