Shop WALTER
See all product information
Create Account
Walter - Shoulder Milling Cutter
- Mfr # 7539485
- Zoro # G2882409
product price:Â
$
662.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1.4170 in
Overall Length
2.9530"
ANSI Code
M5130-040-T36-04-15
Connection Size
T36
Shank Type - Machining
Screw On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7539485
- Zoro #
- G2882409
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- ANSI Code
- M5130-040-T36-04-15
- Shank Type - Machining
- Screw On
- Cutting Application
- Center Cutting, Shoulder Milling
- ISO Number
- M5130-040-T36-04-15
- Toolholder Style
- M5130
Dimensions
- Shank Dia.
- 1.4170 in
- Overall Length
- 2.9530"
- Connection Size
- T36
- Max. Cutting Dia.
- 1 23/40 in
- Wire Rope Length
- 2.9530"
- Length
- 2.9530"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 23/40 in, Shank Dia. 1.4170 in, Screw On, Overall Length 2.9530 In., ANSI Code M5130-040-T36-04-15, Connection Size T36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.