Shop WALTER
See all product information
Create Account
Walter - Shoulder Milling Cutter LN13
- Mfr # 6197378
- Zoro # G2888200
product price:Â
$
728.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.4720"
Shank Dia.
1.2600 in
Overall Length
4.3310"
Coolant Fed
Coolant Through
ANSI Code
F5141.W32.040.Z05.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6197378
- Zoro #
- G2888200
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Square Shoulder End Mill
- Coolant Fed
- Coolant Through
- ANSI Code
- F5141.W32.040.Z05.12
- Toolholder Style
- F5141
- Standards
- DIN1835-B
- Shank Type - Machining
- Weldon Flat
- ISO Number
- F5141.W32.040.Z05.12
- Max. Speed
- 22,500 RPM
- Cutting Application
- Shoulder Milling
Dimensions
- Depth of Cut
- 0.4720"
- Shank Dia.
- 1.2600 in
- Overall Length
- 4.3310"
- Max. Cutting Dia.
- 1 23/40 in
- Wire Rope Length
- 4.3310"
- Length
- 4.3310"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 23/40 in, Shank Dia. 1.2600 in, Weldon Flat, Overall Length 4.3310 In., ANSI Code F5141.W32.040.Z05.12, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.