Walter - Shoulder Milling Cutter LN13
- Mfr # 6229458
- Zoro # G2891630
product price:Â
$
1,663.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.4720 in
Arbor Dia.
1-1/2 in
Overall Length
2.4800 in
Cutting Application
Shoulder Milling
Max. Speed
12,600 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6229458
- Zoro #
- G2891630
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Cutting Application
- Shoulder Milling
- Max. Speed
- 12,600 RPM
- Coolant Fed
- Coolant Through
- ISO Number
- F5141.UB38.127.Z11.12
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ANSI Code
- F5141.UB38.127.Z11.12
Dimensions
- Depth of Cut
- 0.4720 in
- Arbor Dia.
- 1-1/2 in
- Overall Length
- 2.4800 in
- Hub Outside Dia.
- 3.8190 in
- Max. Cutting Dia.
- 5 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Max. Cutting Dia. 5 in, Arbor Dia. 1-1/2 in, Depth of Cut 0.4720 in, ANSI Code F5141.UB38.127.Z11.12, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.