Shop WALTER
See all product information
Create Account
Walter - Shoulder Milling Cutter LN16
- Mfr # 6316804
- Zoro # G2882594
product price:Â
$
1,633.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910 in
Arbor Dia.
1.5750 in
Overall Length
2.4800 in
Max. Cutting Dia.
4.9210 in
ANSI Code
F5241.B40.125.Z10.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6316804
- Zoro #
- G2882594
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- ANSI Code
- F5241.B40.125.Z10.15
- Coolant Fed
- Coolant Through
- Cutting Application
- Shoulder Milling
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ISO Number
- F5241.B40.125.Z10.15
- Max. Speed
- 12,700 RPM
Dimensions
- Depth of Cut
- 0.5910 in
- Arbor Dia.
- 1.5750 in
- Overall Length
- 2.4800 in
- Max. Cutting Dia.
- 4.9210 in
- Hub Outside Dia.
- 3.5430 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Max. Cutting Dia. 4.9210 in, Arbor Dia. 1.5750 in, Depth of Cut 0.5910 in, ANSI Code F5241.B40.125.Z10.15, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.