Shop WALTER
See all product information
Create Account
Walter - Side and Face Mill F2252
- Mfr # 5000691
- Zoro # G2936205
product price:Â
$
2,786.99
/ea
Free Shipping & Returns
Key Features
Features
2 Cutting Edges Per Indexable Insert, Cross-Toothed, Cuts on Three Sides
Cutting Application
Slotting
ISO Number
F2252.B.125.Z05.12.S685
Cutter Dia.
125.00mm
ANSI Code
F2252.B.125.Z05.12.S685
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5000691
- Zoro #
- G2936205
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Cutter Dia.
- 125.00mm
- Fits Chest Size
- 2 Cutting Edges Per Indexable Insert, Cross-Toothed, Cuts on Three Sides
Details
- Item
- Indexable Slitting Cutter
- Features
- 2 Cutting Edges Per Indexable Insert, Cross-Toothed, Cuts on Three Sides
- Cutting Application
- Slotting
- ISO Number
- F2252.B.125.Z05.12.S685
- ANSI Code
- F2252.B.125.Z05.12.S685
- Toolholder Style
- F2252.B
Description
Indexable Slitting Cutter, Cutter Dia. 125.00mm, ANSI Code F2252.B.125.Z05.12.S685, Cutting Application Slotting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.