Walter - Stardrill-2*Dc
- Mfr # 5003340
- Zoro # G2908500
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Standards
DIN 1835 B and DIN 6535 HE Shank
ANSI Code
B3212.DF.10,0.Z01.20R
Cutting Direction
Right Hand
Overall Length
80.00mm
Flute Length
30.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5003340
- Zoro #
- G2908500
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- Standards
- DIN 1835 B and DIN 6535 HE Shank
- ANSI Code
- B3212.DF.10,0.Z01.20R
- Cutting Direction
- Right Hand
- Toolholder Style
- B3212
- ISO Number
- B3212.DF.10,0.Z01.20R
- Shank Type - Machining
- Combi-Shank
Dimensions
- Overall Length
- 80.00mm
- Flute Length
- 30.00mm
- Max. Drill Dia.
- 10.00mm
- Depth x Dia. Ratio
- 2xD
- Shank Length
- 48.00mm
- Max. Drilling Depth
- 20.00mm
- Shank Dia.
- 16.00mm
- Wire Rope Length
- 80.00mm
- Length
- 80.00mm
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 10.00mm, 2xD, Max. Drilling Depth 20.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.