Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF, Flute Length: 274.30mm
- Mfr # 5578752
- Zoro # G3761613
product price:Â
$
867.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
5xD
Cutting Direction
Right Hand
Overall Length
350.70mm
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578752
- Zoro #
- G3761613
- UPC #
- 4050841117739
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Spiral Direction
- Right Hand
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Flute Type
- Slow Spiral
- Number of Inserts
- 2
- Shank Type - Machining
- Round with Flat and Side Lock
- Standards
- ISO 9766
- Central Insert Style
- TCF
- Coolant Fed
- Coolant Through
- ISO Number
- TCF470R5SLR40MG
- Toolholder Style
- TCF
- Number of Coolant Holes
- 2
- Flanged Shank
- Yes
- ANSI Code
- TCF470R5SLR40MG
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Overall Length
- 350.70mm
- Shank Dia.
- 40.00mm
- Shank Length
- 70.00mm
- Max. Drilling Depth
- 236.70mm
- Flute Length
- 274.30mm
- Depth x Dia. Ratio
- 5xD
- Min. Drill Dia.
- 47.00mm
- Seat Size
- G
- Wire Rope Length
- 350.70mm
- Length
- 350.70mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 236.70mm, TCF470R5SLR40MG, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.