Shop WALTER
See all product information
Create Account
Walter - Stardrill-2*Dc
- Mfr # 5003342
- Zoro # G2911477
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
ANSI Code
B3212.DF.10,5.Z01.21R
Standards
DIN 1835 B and DIN 6535 HE Shank
Overall Length
81.00mm
Shank Dia.
16.00mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5003342
- Zoro #
- G2911477
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- ANSI Code
- B3212.DF.10,5.Z01.21R
- Standards
- DIN 1835 B and DIN 6535 HE Shank
- Cutting Direction
- Right Hand
- Toolholder Style
- B3212
- ISO Number
- B3212.DF.10,5.Z01.21R
- Shank Type - Machining
- Combi-Shank
Dimensions
- Overall Length
- 81.00mm
- Shank Dia.
- 16.00mm
- Flute Length
- 31.00mm
- Depth x Dia. Ratio
- 2xD
- Shank Length
- 48.00mm
- Max. Drill Dia.
- 10.50mm
- Max. Drilling Depth
- 21.00mm
- Wire Rope Length
- 81.00mm
- Length
- 81.00mm
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 10.50mm, 2xD, Max. Drilling Depth 21.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.