Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5538700
- Zoro # G3778440
product price:Â
$
1,206.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
5xD
Cutting Direction
Right Hand
Shank Dia.
40.00mm
Mounting Style
Screw Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538700
- Zoro #
- G3778440
- UPC #
- 4050839906697
- Country of Origin
- United States
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Shank Type - Machining
- Round with Flat and Side Lock
- Number of Inserts
- 2
- Coolant Fed
- Coolant Through
- ANSI Code
- TCF680R5SLR40MH
- Central Insert Style
- TCF
- Number of Coolant Holes
- 2
- Flute Type
- Slow Spiral
- Flanged Shank
- Yes
- Toolholder Style
- TCF
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- ISO Number
- TCF680R5SLR40MH
- Spiral Direction
- Right Hand
- Standards
- ISO 9766
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Dia.
- 40.00mm
- Overall Length
- 466.36mm
- Shank Length
- 70.00mm
- Min. Drill Dia.
- 68.00mm
- Max. Drilling Depth
- 342.36mm
- Depth x Dia. Ratio
- 5xD
- Flute Length
- 390.00mm
- Wire Rope Length
- 466.36mm
- Seat Size
- H
- Length
- 466.36mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 342.36mm, TCF680R5SLR40MH, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.