Walter - Stardrill-2*Dc
- Mfr # 5003343
- Zoro # G2910847
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
16.00mm
Flute Length
33.00mm
Max. Drilling Depth
22.00mm
ANSI Code
B3212.DF.11,0.Z01.22R
ISO Number
B3212.DF.11,0.Z01.22R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5003343
- Zoro #
- G2910847
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- ANSI Code
- B3212.DF.11,0.Z01.22R
- ISO Number
- B3212.DF.11,0.Z01.22R
- Toolholder Style
- B3212
- Shank Type - Machining
- Combi-Shank
- Cutting Direction
- Right Hand
- Standards
- DIN 1835 B and DIN 6535 HE Shank
Dimensions
- Shank Dia.
- 16.00mm
- Flute Length
- 33.00mm
- Max. Drilling Depth
- 22.00mm
- Shank Length
- 48.00mm
- Max. Drill Dia.
- 11.00mm
- Depth x Dia. Ratio
- 2xD
- Overall Length
- 83.00mm
- Wire Rope Length
- 83.00mm
- Length
- 83.00mm
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 11.00mm, 2xD, Max. Drilling Depth 22.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.