Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 25.00mm, TCF
- Mfr # 5578824
- Zoro # G3779140
product price:Â
$
540.99
/ea
Free Shipping & Returns
Key Features
Diameter
25.00mm
Ratio
2xD
Shank Dia.
25.00mm
Overall Length
126.75mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578824
- Zoro #
- G3779140
- UPC #
- 4050841121217
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Shank Type - Machining
- Round with Flat and Side Lock
- ANSI Code
- TCF210R2SLR25MC
- Flute Type
- Slow Spiral
- Coolant Fed
- Coolant Through
- Toolholder Style
- TCF
- Number of Coolant Holes
- 2
- Flanged Shank
- Yes
- ISO Number
- TCF210R2SLR25MC
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Central Insert Style
- TCF
- Standards
- ISO 9766
- Number of Inserts
- 2
- Spiral Direction
- Right Hand
Dimensions
- Diameter
- 25.00mm
- Shank Dia.
- 25.00mm
- Overall Length
- 126.75mm
- Shank Length
- 56.00mm
- Flute Length
- 65.90mm
- Max. Drill Dia.
- 21.50mm
- Max. Drilling Depth
- 42.75mm
- Min. Drill Dia.
- 21.00mm
- Depth x Dia. Ratio
- 2xD
- Seat Size
- C
- Wire Rope Length
- 126.75mm
- Length
- 126.75mm
Description
Indexable Insert Drill, Max. Drill Dia. 21.50mm, Seat Size C, 2xD, Max. Drilling Depth 42.75mm
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.