Walter - Stardrill-2*Dc
- Mfr # 5003347
- Zoro # G2917847
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Toolholder Style
B3212
Standards
DIN 1835 B and DIN 6535 HE Shank
Overall Length
87.00mm
Shank Length
48.00mm
Shank Dia.
16.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5003347
- Zoro #
- G2917847
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- Toolholder Style
- B3212
- Standards
- DIN 1835 B and DIN 6535 HE Shank
- ANSI Code
- B3212.DF.12,5.Z01.25R
- Cutting Direction
- Right Hand
- ISO Number
- B3212.DF.12,5.Z01.25R
- Shank Type - Machining
- Combi-Shank
Dimensions
- Overall Length
- 87.00mm
- Shank Length
- 48.00mm
- Shank Dia.
- 16.00mm
- Depth x Dia. Ratio
- 2xD
- Max. Drilling Depth
- 25.00mm
- Flute Length
- 34.00mm
- Max. Drill Dia.
- 12.50mm
- Wire Rope Length
- 87.00mm
- Length
- 87.00mm
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 12.50mm, 2xD, Max. Drilling Depth 25.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.