Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5538630
- Zoro # G3777941
product price:Â
$
938.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
2xD
Shank Length
70.00mm
Cutting Direction
Right Hand
Overall Length
251.26mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538630
- Zoro #
- G3777941
- UPC #
- 4050839903092
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Flute Type
- Slow Spiral
- Shank Type - Machining
- Round with Flat and Side Lock
- ISO Number
- TCF640R2SLR40MH
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Number of Coolant Holes
- 2
- Toolholder Style
- TCF
- Flanged Shank
- Yes
- Spiral Direction
- Right Hand
- Standards
- ISO 9766
- Central Insert Style
- TCF
- Number of Inserts
- 2
- Coolant Fed
- Coolant Through
- ANSI Code
- TCF640R2SLR40MH
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Shank Length
- 70.00mm
- Overall Length
- 251.26mm
- Shank Dia.
- 40.00mm
- Depth x Dia. Ratio
- 2xD
- Min. Drill Dia.
- 64.00mm
- Max. Drilling Depth
- 130.26mm
- Flute Length
- 175.10mm
- Max. Drill Dia.
- 65.00mm
- Seat Size
- H
- Wire Rope Length
- 251.26mm
- Length
- 251.26mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 130.26mm, TCF640R2SLR40MH, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.