Walter - Stardrill-2*Dc
- Mfr # 5003348
- Zoro # G2908108
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Flute Length
35.00mm
Overall Length
88.00mm
Cutting Direction
Right Hand
ANSI Code
B3212.DF.13,0.Z01.26R
Max. Drill Dia.
13.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5003348
- Zoro #
- G2908108
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- Cutting Direction
- Right Hand
- ANSI Code
- B3212.DF.13,0.Z01.26R
- Toolholder Style
- B3212
- Shank Type - Machining
- Combi-Shank
- Standards
- DIN 1835 B and DIN 6535 HE Shank
- ISO Number
- B3212.DF.13,0.Z01.26R
Dimensions
- Flute Length
- 35.00mm
- Overall Length
- 88.00mm
- Max. Drill Dia.
- 13.00mm
- Shank Length
- 48.00mm
- Shank Dia.
- 16.00mm
- Depth x Dia. Ratio
- 2xD
- Max. Drilling Depth
- 26.00mm
- Wire Rope Length
- 88.00mm
- Length
- 88.00mm
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 13.00mm, 2xD, Max. Drilling Depth 26.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.