Walter - Stardrill-4*Dc
- Mfr # 5015677
- Zoro # G2917390
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Toolholder Style
B3214
Cutting Direction
Right Hand
Depth x Dia. Ratio
4xD
ISO Number
B3214.DF.11,0.Z01.44R
ANSI Code
B3214.DF.11,0.Z01.44R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015677
- Zoro #
- G2917390
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- Toolholder Style
- B3214
- Cutting Direction
- Right Hand
- ISO Number
- B3214.DF.11,0.Z01.44R
- ANSI Code
- B3214.DF.11,0.Z01.44R
- Standards
- DIN 1835 B and DIN 6535 HE Shank
- Shank Type - Machining
- Combi-Shank
Dimensions
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 54.00mm
- Shank Length
- 48.00mm
- Max. Drilling Depth
- 44.00mm
- Overall Length
- 105.00mm
- Max. Drill Dia.
- 11.00mm
- Shank Dia.
- 16.00mm
- Wire Rope Length
- 105.00mm
- Length
- 105.00mm
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 11.00mm, 4xD, Max. Drilling Depth 44.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.