Shop WALTER
See all product information
Create Account
Walter - Stardrill-4*Dc
- Mfr # 5015678
- Zoro # G2918294
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Flute Length
56.00mm
Max. Drilling Depth
46.00mm
Standards
DIN 1835 B and DIN 6535 HE Shank
ANSI Code
B3214.DF.11,5.Z01.46R
Shank Type - Machining
Combi-Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015678
- Zoro #
- G2918294
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- Standards
- DIN 1835 B and DIN 6535 HE Shank
- ANSI Code
- B3214.DF.11,5.Z01.46R
- Shank Type - Machining
- Combi-Shank
- Toolholder Style
- B3214
- ISO Number
- B3214.DF.11,5.Z01.46R
- Cutting Direction
- Right Hand
Dimensions
- Flute Length
- 56.00mm
- Max. Drilling Depth
- 46.00mm
- Overall Length
- 107.00mm
- Depth x Dia. Ratio
- 4xD
- Shank Length
- 48.00mm
- Shank Dia.
- 16.00mm
- Max. Drill Dia.
- 11.50mm
- Wire Rope Length
- 107.00mm
- Length
- 107.00mm
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 11.50mm, 4xD, Max. Drilling Depth 46.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.