Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 40.00mm, TCF
- Mfr # 5578762
- Zoro # G3760030
product price:Â
$
1,053.99
/ea
Free Shipping & Returns
Key Features
Diameter
40.00mm
Ratio
5xD
Overall Length
402.94mm
Shank Dia.
40.00mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578762
- Zoro #
- G3760030
- UPC #
- 4050841118637
- Country of Origin
- Germany
- Item
- Indexable Insert Drill
- Ratio
- 5xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- Number of Inserts
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit
- Central Insert Style
- TCF
- Number of Coolant Holes
- 2
- Spiral Direction
- Right Hand
- ANSI Code
- TCF560R5SLR40MG
- Standards
- ISO 9766
- Toolholder Style
- TCF
- Coolant Fed
- Coolant Through
- Flanged Shank
- Yes
- Shank Type - Machining
- Round with Flat and Side Lock
- ISO Number
- TCF560R5SLR40MG
- Flute Type
- Slow Spiral
- Measurement System
- Metric
Dimensions
- Diameter
- 40.00mm
- Overall Length
- 402.94mm
- Shank Dia.
- 40.00mm
- Shank Length
- 70.00mm
- Flute Length
- 326.70mm
- Depth x Dia. Ratio
- 5xD
- Max. Drilling Depth
- 281.94mm
- Min. Drill Dia.
- 56.00mm
- Wire Rope Length
- 402.94mm
- Seat Size
- G
- Length
- 402.94mm
Description
Indexable Insert Drill, 5xD, Max. Drilling Depth 281.94mm, TCF560R5SLR40MG, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.