Walter - Stardrill-4*Dc
- Mfr # 5015684
- Zoro # G2922150
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
ISO Number
B3214.DF.14,5.Z01.58R
ANSI Code
B3214.DF.14,5.Z01.58R
Standards
DIN 1835 B and DIN 6535 HE Shank
Depth x Dia. Ratio
4xD
Overall Length
121.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5015684
- Zoro #
- G2922150
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth x Dia. Ratio
- 4xD
- Overall Length
- 121.00mm
- Max. Drill Dia.
- 14.50mm
- Shank Dia.
- 16.00mm
- Flute Length
- 70.00mm
- Max. Drilling Depth
- 58.00mm
- Shank Length
- 48.00mm
- Wire Rope Length
- 121.00mm
- Length
- 121.00mm
Details
- Item
- Indexable Drill Bit for General Drilling
- ISO Number
- B3214.DF.14,5.Z01.58R
- ANSI Code
- B3214.DF.14,5.Z01.58R
- Standards
- DIN 1835 B and DIN 6535 HE Shank
- Toolholder Style
- B3214
- Shank Type - Machining
- Combi-Shank
- Cutting Direction
- Right Hand
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 14.50mm, 4xD, Max. Drilling Depth 58.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.