Shop WIDIA
See all product information
Create Account
Indexable Insert Drill, 1-1/4", TCF
- Mfr # 5538087
- Zoro # G3778404
product price:Â
$
625.99
/ea
Free Shipping & Returns
Key Features
Diameter
1-1/4"
Ratio
4xD
Cutting Direction
Right Hand
Overall Length
225.61mm
Shank Length
60.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5538087
- Zoro #
- G3778404
- UPC #
- 4050839894185
- Country of Origin
- Israel
- Item
- Indexable Insert Drill
- Ratio
- 4xD
- Cutting Direction
- Right Hand
- Mounting Style
- Screw Clamp
- ISO Number
- TCF1280R4SLR125E
- Coolant Fed
- Coolant Through
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Flute Type
- Slow Spiral
- ANSI Code
- TCF1280R4SLR125E
- Number of Inserts
- 2
- Spiral Direction
- Right Hand
- Number of Coolant Holes
- 2
- Toolholder Style
- TCF
- Central Insert Style
- TCF
- Flanged Shank
- Yes
- Shank Type - Machining
- Round with Flat and Side Lock
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1-1/4"
- Overall Length
- 225.61mm
- Shank Length
- 60.00mm
- Shank Dia.
- 1-1/4 in
- Min. Drill Dia.
- 32.54mm
- Max. Drilling Depth
- 131.32mm
- Flute Length
- 160.60mm
- Depth x Dia. Ratio
- 4xD
- Max. Drill Dia.
- 33.54mm
- Wire Rope Length
- 225.61mm
- Seat Size
- E
- Length
- 225.61mm
Description
Indexable Insert Drill, 4xD, Max. Drilling Depth 131.32mm, TCF1280R4SLR125E, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.