Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3214.U5F.0222.Z01.089R
Zoro #
G2945655
UPC #
-
Country of Origin
China
Dimensions
Shank Dia.
1-1/4"
Max. Drill Dia.
7/8"
Shank Length
4"
Overall Length
8.6300"
Depth x Dia. Ratio
4xD
Max. Drilling Depth
3-1/2"
Flute Length
4.4490"
Details
Item
Indexable Drill Bit for General Drilling
ISO Number
B3214.U5F.0222.Z01.089R
ANSI Code
B3214.U5F.0222.Z01.089R
Cutting Direction
Right Hand
Toolholder Style
B3214
Description
Inch Indexable insert drill, 0.875 inch diameter, 4 xDc, 1.250 inch shank
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.