Shop WALTER
See all product information
Create Account
Walter - Tee Slot Cutter
- Mfr # 6795973
- Zoro # G2951709
product price:Â
$
692.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.4470"
Shank Dia.
1"
ISO Number
M4575.037-W26-02-15
Cutting Application
T-Slotting
Toolholder Style
M4575
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6795973
- Zoro #
- G2951709
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Slitting Cutter
- ISO Number
- M4575.037-W26-02-15
- Cutting Application
- T-Slotting
- Toolholder Style
- M4575
- Features
- 4 Cutting Edges Per Indexable Insert
- ANSI Code
- M4575.037-W26-02-15
- Number of Inserts
- 2
Dimensions
- Cutter Dia.
- 1.4470"
- Shank Dia.
- 1"
- Depth of Cut
- 0.2950"
- Fits Chest Size
- 4 Cutting Edges Per Indexable Insert
Description
Indexable Slitting Cutter, Cutter Dia. 1.4470 In., Number of Inserts 2, ANSI Code M4575.037-W26-02-15, Cutting Application T-Slotting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.