Shop WALTER
See all product information
Create Account
Walter - Tee Slot Cutter
- Mfr # 6795974
- Zoro # G2955875
product price:Â
$
820.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
1.8210"
Shank Dia.
1-1/4"
ISO Number
M4575.047-W31-02-21
ANSI Code
M4575.047-W31-02-21
Number of Inserts
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6795974
- Zoro #
- G2955875
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cutter Dia.
- 1.8210"
- Shank Dia.
- 1-1/4"
- Depth of Cut
- 0.4130"
- Fits Chest Size
- 4 Cutting Edges Per Indexable Insert
Details
- Item
- Indexable Slitting Cutter
- ISO Number
- M4575.047-W31-02-21
- ANSI Code
- M4575.047-W31-02-21
- Number of Inserts
- 2
- Toolholder Style
- M4575
- Features
- 4 Cutting Edges Per Indexable Insert
- Cutting Application
- T-Slotting
Description
Indexable Slitting Cutter, Cutter Dia. 1.8210 In., Number of Inserts 2, ANSI Code M4575.047-W31-02-21, Cutting Application T-Slotting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.