Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Carbide machine reamers

  • Mfr # F2171-11

  • Zoro # G7820014


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
11.00mm - 0.4331
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2171-11
Zoro #
G7820014
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
11.00mm - 0.4331
Flute Length
41.00 mm
Size
11.00mm
Shank Dia.
11.9 mm
Overall Length
142.00 mm
Shank Size
0.4687"
Size- Decimal
11.00mm (0.4331)
Dimension Type
Metric
Reamer Size
11.00 mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
H, K
Cutting Direction
Right Hand
Primary Material Application
All Materials
Reamer Application
Through Hole
Shank Type
Straight
Chamfer Angle
45 Degrees
Secondary Material Application
All Materials
Chamfer
45 Degrees
Spiral Direction
Left Hand
Number of Flutes
6
Primary Material Application ISO Code
K, M, N3, O, P3, S1
Coolant Through
No
Material
Carbide
Decimal Equivalent
0.4331
Material Applications
Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 11.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.