Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Carbide machine reamers

  • Mfr # F2171-13

  • Zoro # G7839036


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
13.00mm - 0.5118
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2171-13
Zoro #
G7839036
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
13.00mm - 0.5118
Flute Length
44.00 mm
Shank Size
0.4687"
Reamer Size
13.00 mm
Overall Length
151.00 mm
Shank Dia.
11.9 mm
Dimension Type
Metric
Size- Decimal
13.00mm (0.5118)
Size
13.00mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Reamer Application
Through Hole
Material
Carbide
Secondary Material Application
All Materials
Material Applications
Alloy Steel, Carbon Fiber, Cast Iron, Copper, Hardened Steel, Nickel, Plastic, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
H, K
Chamfer Angle
45 Degrees
Number of Flutes
6
Shank Type
Straight
Decimal Equivalent
0.5118
Chamfer
45 Degrees
Coolant Through
No
Primary Material Application ISO Code
K, M, N3, O, P3, S1
Cutting Direction
Right Hand
Spiral Direction
Left Hand
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 13.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.