Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Carbide machine reamers

  • Mfr # F2171-15

  • Zoro # G8060534


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
15.00mm - 0.5906
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2171-15
Zoro #
G8060534
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
15.00mm - 0.5906
Flute Length
50.00 mm
Reamer Size
15.00 mm
Shank Dia.
16 mm
Size
15.00mm
Shank Size
0.6299"
Size- Decimal
15.00mm (0.5906)
Overall Length
162.00 mm
Dimension Type
Metric

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer
45 Degrees
Reamer Application
Through Hole
Primary Material Application ISO Code
K, M, N, S1
Primary Material Application
All Materials
Number of Flutes
8
Decimal Equivalent
0.5906
Secondary Material Application
All Materials
Chamfer Angle
45 Degrees
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Cutting Direction
Right Hand
Shank Type
Straight
Spiral Direction
Left Hand
Secondary Material Application ISO Code
H
Material
Carbide
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 15.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.