Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 11.90mm Size, DC150-03-11.900A1-WJ30RE

  • Mfr # DC150-03-11.900A1-WJ30RE

  • Zoro # G7246018


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
11.9 mm
Number of Flutes
2
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-03-11.900A1-WJ30RE
Zoro #
G7246018
UPC #
-
Country of Origin
China

Dimensions

Overall Length
102 mm
Drill Bit Size
11.9 mm
Shank Dia.
12 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Flute Length
55 mm
Drilling Depth
40.00mm
Shank Length
45 mm
Maximum Drilling Depth
55 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.4685
List Number
DC150-03
Application
For General Drilling, General Mechanical Engineering
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Measurement System
Metric
Drill Bit Point Type
Self-Centering Point

Description

Jobber Drill Bit, Drill Bit Size 11.9 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4685, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.