Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 16.75mm Size, DC150-05-16.750A1-WJ30RE

  • Mfr # DC150-05-16.750A1-WJ30RE

  • Zoro # G7234985


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

Overall Length
143 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
18 mm
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DC150-05-16.750A1-WJ30RE
Zoro #
G7234985
UPC #
-
Country of Origin
China

Dimensions

Overall Length
143 mm
Drill Bit Size
16.75 mm
Shank Dia.
18 mm
Flute Length
93 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Drilling Depth
71.00mm
Shank Length
48 mm
Maximum Drilling Depth
93 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Application
For General Drilling, General Mechanical Engineering
Decimal Equivalent
0.6594
Flute Type
Spiral
List Number
DC150-05
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Measurement System
Metric
Drill Bit Point Type
Self-Centering Point

Description

Jobber Drill Bit, Drill Bit Size 16.75 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.6594, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products