Walter Titex - Carbide twist drill, Taper Length Drill, 4.00mm, Carbide, DC150-08-04.000A1-WJ30TA
Mfr # DC150-08-04.000A1-WJ30TA
Zoro # G7258006
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Overall Length
85 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DC150-08-04.000A1-WJ30TA
Zoro #
G7258006
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
4 mm
Overall Length
85 mm
Flute Length
45 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
8xD
Sizes Included
4.00mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
37.00 mm
Drill Point Length
0.728 mm
Drill Length Class
Taper-Length
Shank Length
36 mm
Description
Taper Length Drill Bit, Drill Bit Size 4 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.